![INS-SXRED-106 MOD RESALE](/medias/INDDODINSERT-BAL-SXR-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2NTN8aW1hZ2UvanBlZ3xhRFExTDJnNFlpOHhNRFkwT1RNek1EVTBPRGMyTmk5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDFOWVVsOUZRMTlUVUY4ek1EQjRNekF3TG1wd1p3fDY4YzA1ZjljMzRlYWIyOTNlMjM0ODgwNGQ5NDg3MjI0ZWMxZjQzMjc1MmVkNTEyYWM5MTc1ZWMwNmQxMjc4YTY)
![INS-SXRED-106 MOD RESALE](/medias/INDDODINSERT-BAL-SXR-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2NTN8aW1hZ2UvanBlZ3xhRFExTDJnNFlpOHhNRFkwT1RNek1EVTBPRGMyTmk5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDFOWVVsOUZRMTlUVUY4ek1EQjRNekF3TG1wd1p3fDY4YzA1ZjljMzRlYWIyOTNlMjM0ODgwNGQ5NDg3MjI0ZWMxZjQzMjc1MmVkNTEyYWM5MTc1ZWMwNmQxMjc4YTY)
DODGE
DODGE
INS-SXRED-106 MOD RESALE
DODGE DODGE
Description
INS-SXRED-106 MOD RESALE INSERT BALL BRG
Insert Bearing; 1-3/8" Bore; 1.95" Length Thru Bore; Wide Inner Ring; 3/4" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Triple Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
075738
BDI #
22278451
Details
175.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-SXRED-106-MOD-RESALE/p/22278451
Your Price
$ 175.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.585
EAN
0782475283262
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Triple Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Extreme Duty | Modified
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.00.10
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
75738
Weight / LBS
1.29
Long Description
Insert Bearing; 1-3/8" Bore; 1.95" Length Thru Bore; Wide Inner Ring; 3/4" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Triple Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
2.835 Inch | 72 Millimeter
Length Thru Bore
1.95 Inch | 49.53 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Outer Race Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh