![INS-SXRED-107 MOD RESALE](/medias/INDDODINSERT-BAL-SXR-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2NTN8aW1hZ2UvanBlZ3xhRFExTDJnNFlpOHhNRFkwT1RNek1EVTBPRGMyTmk5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDFOWVVsOUZRMTlUVUY4ek1EQjRNekF3TG1wd1p3fDY4YzA1ZjljMzRlYWIyOTNlMjM0ODgwNGQ5NDg3MjI0ZWMxZjQzMjc1MmVkNTEyYWM5MTc1ZWMwNmQxMjc4YTY)
![INS-SXRED-107 MOD RESALE](/medias/INDDODINSERT-BAL-SXR-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2NTN8aW1hZ2UvanBlZ3xhRFExTDJnNFlpOHhNRFkwT1RNek1EVTBPRGMyTmk5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDFOWVVsOUZRMTlUVUY4ek1EQjRNekF3TG1wd1p3fDY4YzA1ZjljMzRlYWIyOTNlMjM0ODgwNGQ5NDg3MjI0ZWMxZjQzMjc1MmVkNTEyYWM5MTc1ZWMwNmQxMjc4YTY)
DODGE
DODGE
INS-SXRED-107 MOD RESALE
DODGE DODGE
Description
INS-SXRED-107 MOD RESALE INSERT BALL BRG
Insert Bearing; 1-7/16" Bore; 1.95" Length Thru Bore; Wide Inner Ring; 3/4" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Triple Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
075739
BDI #
22278455
Details
184.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-SXRED-107-MOD-RESALE/p/22278455
Your Price
$ 184.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.567
EAN
0782475283279
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Triple Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Extreme Duty | Modified
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.00.10
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
75739
Weight / LBS
1.25
Long Description
Insert Bearing; 1-7/16" Bore; 1.95" Length Thru Bore; Wide Inner Ring; 3/4" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Triple Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
2.835 Inch | 72 Millimeter
Length Thru Bore
1.95 Inch | 49.53 Millimeter
Outer Race Width
0.75 Inch | 19.05 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh