https://www.bdiexpress.com/medias/INDDODINSERT-BAL-SXV-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM0M3xpbWFnZS9qcGVnfGFEVm1MMmczTnk4eE1EYzJPRFU1TVRVMU1qVTBNaTlKVGtSRVQwUkpUbE5GVWxSZlFrRk1YMU5ZVmw5RlExOVRVRjh6TURCNE16QXdMbXB3Wnd8MWNjZGQzNWFkM2E1ODMzMWIwZGUyYWEwMDBlN2U3MTdmOTc2MWZjY2Y5M2NkOTYwNjkwYTQ1ODk0Y2QzYzQ5ZQ
DODGE
DODGE
INS-SXV-012
DODGE DODGE
Description
INS-SXV-012 INSERT BALL BRG
Insert Bearing; 3/4" Bore; 1-7/32" Length Thru Bore; Narrow Inner Ring; 0.591" Outer Race Width; Spherical; 1.85" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
131435
BDI #
261193
Details
52.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-SXV-012/p/261193
Your Price
$ 52.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.14
EAN
0782475560394
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Intermediate Duty | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-SXV-012
Manufacturer Internal Number
131435
Weight / LBS
0.3
Long Description
Insert Bearing; 3/4" Bore; 1-7/32" Length Thru Bore; Narrow Inner Ring; 0.591" Outer Race Width; Spherical; 1.85" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.591 Inch | 15 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Length Thru Bore
1.219 Inch | 30.96 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh