https://www.bdiexpress.com/medias/INDDODINSERT-BAL-SXV-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1Mzd8aW1hZ2UvanBlZ3xhREJpTDJobU5TOHhNRFkwT1RNek5EQTFORGswTWk5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDFOWVZsOUZRMTlUVUY4ek1EQjRNekF3TG1wd1p3fDEzNjMzZDRiZGJkYzQwZjc4ODBhYWRjZjgxYTk5MjgwMzQwNmE2Mzc4NWRmNDk4MDZlNmM1ZTY3NzFjNDIyNTc
DODGE
DODGE
INS-SXV-014
DODGE DODGE
Description
INS-SXV-014 INSERT BALL BRG
Insert Bearing; 7/8" Bore; 1-7/32" Length Thru Bore; Narrow Inner Ring; 0.591" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
131436
BDI #
261194
Details
53.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-SXV-014/p/261194
Your Price
$ 53.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.23
EAN
0782475560387
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Intermediate Duty | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-SXV-014
Manufacturer Internal Number
131436
Weight / LBS
0.5
Long Description
Insert Bearing; 7/8" Bore; 1-7/32" Length Thru Bore; Narrow Inner Ring; 0.591" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
2.047 Inch | 52 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Length Thru Bore
1.219 Inch | 30.96 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh