Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K001 https://www.bdiexpress.com/medias/INDASIINSERT-BAL-K-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NDd8aW1hZ2UvanBlZ3xhRFV4TDJneVpTOHhNRFUzTmpZME1USXlPRGd6TUM5SlRrUkJVMGxKVGxORlVsUmZRa0ZNWDB0ZlUxTmZVMUJmTXpBd2VETXdNQzVxY0djfGQ4NjgyMmYwYTQxOGY0MmJlMDVjYjZhZDYwM2MxNzUwOGFiY2RkZWM1YTExYTllNWIzZDM3ZTU3ZTUyY2JmNzI
102072 Insert Bearings Spherical OD 

AMI BEARINGS AMI BEARINGS

K001

Description

K001 INSERT BEARING ; 12MM ID

Insert Bearing; 12MM Bore; 14.5MM Length Thru Bore; Extra Narrow Inner Ring; 8MM Outer Race Width; Spherical; 28MM Outside Diameter; Not Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

K001

BDI #
102072

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.023
EAN
0808250102501
Product Group - BDI
M06110
Inner Race Profile
Extra Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Extra Light Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
K001
Weight / LBS
0.06
Long Description
Insert Bearing; 12MM Bore; 14.5MM Length Thru Bore; Extra Narrow Inner Ring; 8MM Outer Race Width; Spherical; 28MM Outside Diameter; Not Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
0.571 Inch | 14.5 Millimeter
Outer Race Width
0.315 Inch | 8 Millimeter
Outside Diameter
1.102 Inch | 28 Millimeter
Bore
0.472 Inch | 12 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh