BROWNING
BROWNING
LS-110
BROWNING BROWNING
Description
LS-110 INSERT BEARING ; 5/8" BORE NARROW IR 1.575" OD
Insert Bearing; 5/8" Bore; 15/16" Length Thru Bore; Narrow Inner Ring; 33/64" Outer Race Width; Spherical; 1.575" Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
767167
BDI #
311411
Details
43.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/LS-110/p/311411
Your Price
$ 43.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.182
EAN
0662460343624
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LS-110
Manufacturer Internal Number
767167
Weight / LBS
0.4
Long Description
Insert Bearing; 5/8" Bore; 15/16" Length Thru Bore; Narrow Inner Ring; 33/64" Outer Race Width; Spherical; 1.575" Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
0.938 Inch | 23.825 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Outer Race Width
0.516 Inch | 13.106 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh