AMI BEARINGS
AMI BEARINGS
MUC208-24
AMI BEARINGS AMI BEARINGS
Description
MUC208-24 INSERT BEARING ; 1-1/2" IDX3.15" ODX1.937" WD SEALED
Insert Bearing; 1-1/2" Bore; 1.937" Length Thru Bore; Wide Inner Ring; 0.827" Outer Race Width; Spherical; 3.15" Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
MUC208-24
BDI #
103074
Details
250.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/MUC208-24/p/103074
Your Price
$ 250.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.653
EAN
0808250237920
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Stainless Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Weight / LBS
1.44
Long Description
Insert Bearing; 1-1/2" Bore; 1.937" Length Thru Bore; Wide Inner Ring; 0.827" Outer Race Width; Spherical; 3.15" Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
3.15 Inch | 80 Millimeter
Outer Race Width
0.827 Inch | 21 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh