https://www.bdiexpress.com/medias/INDEDTINSERT-NA-7-LK-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxOTZ8aW1hZ2UvanBlZ3xhRGt3TDJnM1ppOHhNREl5TlRVNE1qZzVPVEl6TUM5SlRrUkZSRlJKVGxORlVsUmZUa0ZmTjE5TVMxOVRVMTh6TURCNE16QXdMbXB3Wnd8NDc0NjY2MTVhNzcxYWMwMjM3NDYzOTM3NzM4OWNjNTg2MzRiYTlmMGIxN2VhMDk5Mjg1ODdlZTFlMjBjYzM3YQ
EDT CORP
EDT CORP
NAIUF7-24B-LK
EDT CORP EDT CORP
Description
NAIUF7-24B-LK SELF-ALIGNING INSERT BRG ; 1-1/2" ID
Insert Bearing; 1-1/2" Bore; 2.13" Length Thru Bore; Wide Inner Ring; Spherical; 3.15" Outside Diameter; Not Relubricatable; Double Lock Collar Sleeve Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Part #
NAIUF7-24B-LK
BDI #
20881991
Details
585.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/NAIUF7-24B-LK/p/20881991
Your Price
$ 585.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.726
EAN
0883450926881
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Mounting Method
Double Lock Collar Sleeve
Rolling Element
Sleeve Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Poly-Round | Gray Finish
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
1
Long Description
Insert Bearing; 1-1/2" Bore; 2.13" Length Thru Bore; Wide Inner Ring; Spherical; 3.15" Outside Diameter; Not Relubricatable; Double Lock Collar Sleeve Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Outer Race Width
0 Inch | 0 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Length Thru Bore
2.13 Inch | 54.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh