EDT CORP
EDT CORP
QFIUH7-2
EDT CORP EDT CORP
Description
QFIUH7-2 SELF-ALIGNING INSERT BEARING ; POLY ROUND WITH SLEEVE
Insert Bearing; 2" Bore; 2.23" Length Thru Bore; Wide Inner Ring; Spherical; 3.543" Outside Diameter; Not Relubricatable; Set Screw Sleeve Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Part #
QFIUH7-2
BDI #
20881459
Details
1954.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/QFIUH7-2/p/20881459
Your Price
$ 1,954.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
1.043
EAN
0883450911160
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Mounting Method
Set Screw Sleeve
Rolling Element
Sleeve Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Poly-Round | Black Finish
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
1.3
Long Description
Insert Bearing; 2" Bore; 2.23" Length Thru Bore; Wide Inner Ring; Spherical; 3.543" Outside Diameter; Not Relubricatable; Set Screw Sleeve Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Bore
2 Inch | 50.8 Millimeter
Outer Race Width
0 Inch | 0 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Length Thru Bore
2.23 Inch | 56.642 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh