https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-RA-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2OTF8aW1hZ2UvanBlZ3xhRE15TDJneE15OHhNREl5TlRVMk5UVTVOemN5Tmk5SlRrUlRTMFpKVGxORlVsUmZRa0ZNWDFKQlgwVkRYek13TUhnek1EQXVhbkJufDIwYzhlMmU2N2VkNWY1ZTUzMGI0NWJiNWU4ZWYzNjJkMjdhYWI5MzE0NjU3NzIwZTk1MjkzOTExY2EzMDU3YmQ
https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-RA-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2OTF8aW1hZ2UvanBlZ3xhRE15TDJneE15OHhNREl5TlRVMk5UVTVOemN5Tmk5SlRrUlRTMFpKVGxORlVsUmZRa0ZNWDFKQlgwVkRYek13TUhnek1EQXVhbkJufDIwYzhlMmU2N2VkNWY1ZTUzMGI0NWJiNWU4ZWYzNjJkMjdhYWI5MzE0NjU3NzIwZTk1MjkzOTExY2EzMDU3YmQ
SKF
SKF
RA008-RRB
SKF SKF
Description
RA008-RRB ADAPTER BEARING ; NON-RETURNABLE
Insert Bearing; 1/2" Bore; 1-1/8" Length Thru Bore; Narrow Inner Ring; 0.512" Outer Race Width; Spherical; 1.575" Outside Diameter; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
RA008-RRB
BDI #
1305906
Details
52.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/RA008-RRB/p/1305906
Your Price
$ 52.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.14
EAN
0085311073332
Product Group - BDI
B00308
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Double Lip Contact Land Riding Rubber
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Long Description
Insert Bearing; 1/2" Bore; 1-1/8" Length Thru Bore; Narrow Inner Ring; 0.512" Outer Race Width; Spherical; 1.575" Outside Diameter; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.512 Inch | 13 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Length Thru Bore
1.125 Inch | 28.58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

