https://www.bdiexpress.com/medias/INDINAINSERT-BAL-RAEB-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4OTR8aW1hZ2UvanBlZ3xhR1l6TDJneFl5OHhNRFUxTnpjd016QXlPRGMyTmk5SlRrUkpUa0ZKVGxORlVsUmZRa0ZNWDFKQlJVSmZSVU5mVTFCZk16QXdlRE13TUM1cWNHY3wzMTJiYzdiNzk0YjhiNjk1MjZlOGE0NjAwZGMyZDhiNGY0YWU0YWY3ZmVhZmE4M2VlMjY5M2E3MzQ5NGExMDli
https://www.bdiexpress.com/medias/INDINAINSERT-BAL-RAEB-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4OTR8aW1hZ2UvanBlZ3xhR1l6TDJneFl5OHhNRFUxTnpjd016QXlPRGMyTmk5SlRrUkpUa0ZKVGxORlVsUmZRa0ZNWDFKQlJVSmZSVU5mVTFCZk16QXdlRE13TUM1cWNHY3wzMTJiYzdiNzk0YjhiNjk1MjZlOGE0NjAwZGMyZDhiNGY0YWU0YWY3ZmVhZmE4M2VlMjY5M2E3MzQ5NGExMDli
INA
INA
RAE15-XL-NPP-B
INA INA
Description
RAE15-XL-NPP-B ROULEMENT AUTO-ALIGNEUR ; RADIAL
Insert Bearing; 15MM Bore; 28.6MM Length Thru Bore; Narrow Inner Ring; 12MM Outer Race Width; Spherical; 40MM Outside Diameter; Not Relubricatable; Double Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
RAE15-XL-NPP-B
BDI #
1412123
Details
62.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/RAE15-XL-NPP-B/p/1412123
Your Price
$ 62.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.12
EAN
4012802800630
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Double Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RAE15NPPB
Weight / LBS
0.265
Long Description
Insert Bearing; 15MM Bore; 28.6MM Length Thru Bore; Narrow Inner Ring; 12MM Outer Race Width; Spherical; 40MM Outside Diameter; Not Relubricatable; Double Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.472 Inch | 12 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Bore
0.591 Inch | 15 Millimeter
Length Thru Bore
1.126 Inch | 28.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

