https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-SA2-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1OHxpbWFnZS9qcGVnfGFERmpMMmhqTmk4eE1EYzJPRGd3TURBNE9EQTVOQzlKVGtSWVdGaEpUbE5GVWxSZlFrRk1YMU5CTWw5RlExOVRVRjh6TURCNE16QXdMbXB3Wnd8OGZiNTZjNzlkZjc3MjIzZGY0OTk2Nzg1YTUxN2U4NjM3YTAwYTg4MTlkYzkyZGNiNDBhYjkwODkyN2Q3OTE3ZA
https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-SA2-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1OHxpbWFnZS9qcGVnfGFERmpMMmhqTmk4eE1EYzJPRGd3TURBNE9EQTVOQzlKVGtSWVdGaEpUbE5GVWxSZlFrRk1YMU5CTWw5RlExOVRVRjh6TURCNE16QXdMbXB3Wnd8OGZiNTZjNzlkZjc3MjIzZGY0OTk2Nzg1YTUxN2U4NjM3YTAwYTg4MTlkYzkyZGNiNDBhYjkwODkyN2Q3OTE3ZA
KML BEARING
KML BEARING
SA204
KML BEARING KML BEARING
Description
SA204 ; 20MM COLLAR LIGHT DUTY
Insert Bearing; 20MM Bore; 31MM Length Thru Bore; Narrow Inner Ring; 14MM Outer Race Width; Spherical; 47MM Outside Diameter; Not Relubricatable; Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
SA204
BDI #
17244433
Details
86.6
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SA204/p/17244433
Your Price
$ 86.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.17
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.kmlbearingusa.com
Weight / LBS
0.37
Long Description
Insert Bearing; 20MM Bore; 31MM Length Thru Bore; Narrow Inner Ring; 14MM Outer Race Width; Spherical; 47MM Outside Diameter; Not Relubricatable; Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.22 Inch | 31 Millimeter
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Outer Race Width
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

