https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-SB-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY4NnxpbWFnZS9qcGVnfGFERTBMMmhrTXk4eE1EYzNNREExTXpJd01UazFNQzlKVGtSWVdGaEpUbE5GVWxSZlFrRk1YMU5DWDFOVFgxTlFYek13TUhnek1EQXVhbkJufGQ1YjRjMzYwNzBlM2U5ZDM5MDRiZjQwMWRhZTMyYzA3NWY1ZDhhZjgxOGVlODNlNzBiMjY5OTRmN2JlYzM1YmI
https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-SB-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY4NnxpbWFnZS9qcGVnfGFERTBMMmhrTXk4eE1EYzNNREExTXpJd01UazFNQzlKVGtSWVdGaEpUbE5GVWxSZlFrRk1YMU5DWDFOVFgxTlFYek13TUhnek1EQXVhbkJufGQ1YjRjMzYwNzBlM2U5ZDM5MDRiZjQwMWRhZTMyYzA3NWY1ZDhhZjgxOGVlODNlNzBiMjY5OTRmN2JlYzM1YmI
KML BEARING
KML BEARING
SB205-14
KML BEARING KML BEARING
Description
SB205 14 ; SETSCREW LOCKING INSERTS
Insert Bearing; 7/8" Bore; 1-1/16" Length Thru Bore; Narrow Inner Ring; 19/32" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
SB205-14
BDI #
17244168
Details
77.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SB205-14/p/17244168
Your Price
$ 77.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.18
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.kmlbearingusa.com
Weight / LBS
0.4
Long Description
Insert Bearing; 7/8" Bore; 1-1/16" Length Thru Bore; Narrow Inner Ring; 19/32" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
0.875 Inch | 22.225 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Outer Race Width
0.594 Inch | 15.088 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

