https://www.bdiexpress.com/medias/INDFYHINSERT-BAL-SB-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY3MHxpbWFnZS9qcGVnfGFESTVMMmd6TkM4eE1EYzJPVFExTXpBeU16STJNaTlKVGtSR1dVaEpUbE5GVWxSZlFrRk1YMU5DWDFOVFgxTlFYek13TUhnek1EQXVhbkJufGM5NDNlZGExNTcwMWFjMGVkMTk1YWViZTE2YzY0NzFmZWRlNDJiMTFhMGIxODk2MTk1NjhiYjAyYWFhMmE4ZDc
https://www.bdiexpress.com/medias/INDFYHINSERT-BAL-SB-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY3MHxpbWFnZS9qcGVnfGFESTVMMmd6TkM4eE1EYzJPVFExTXpBeU16STJNaTlKVGtSR1dVaEpUbE5GVWxSZlFrRk1YMU5DWDFOVFgxTlFYek13TUhnek1EQXVhbkJufGM5NDNlZGExNTcwMWFjMGVkMTk1YWViZTE2YzY0NzFmZWRlNDJiMTFhMGIxODk2MTk1NjhiYjAyYWFhMmE4ZDc
FYH
FYH
SB207
FYH FYH
Description
SB207 INSERT BEARING
Insert Bearing; 35MM Bore; 32MM Length Thru Bore; Narrow Inner Ring; 17MM Outer Race Width; Spherical; 72MM Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
SB207
BDI #
17915854
Details
32.57
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SB207/p/17915854
Your Price
$ 32.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.42
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Weight / LBS
0.92594
Long Description
Insert Bearing; 35MM Bore; 32MM Length Thru Bore; Narrow Inner Ring; 17MM Outer Race Width; Spherical; 72MM Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
2.835 Inch | 72 Millimeter
Bore
1.378 Inch | 35 Millimeter
Length Thru Bore
1.26 Inch | 32 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

