https://www.bdiexpress.com/medias/INDREXINSERT-BAL-MB252-SS-SP-300X300.jpg?context=bWFzdGVyfHJvb3R8MjY0ODB8aW1hZ2UvanBlZ3xhRE0zTDJnM09TOHhNREl3T0Rjek16RXpORGczT0M5SlRrUlNSVmhKVGxORlVsUmZRa0ZNWDAxQ01qVXlYMU5UWDFOUVh6TXdNRmd6TURBdWFuQm58ODFlNWRlMTljNWUyNDE1YzM1MTdmOWQ1NmEwNmZkNDY0NGQ0NzNhZDkwZDU2MGM3MjQ3MDU5MjA2Mzc2YWJhYQ
LINKBELT
LINKBELT
SG210ELPA
LINKBELT LINKBELT
Description
BRG/SS SG210ELPA INSERT BALL BEARING ; POR 20-40MM SETSCREW LOCKING SINGLE LIP
Insert Bearing; 5/8" Bore; Wide Inner Ring; 0.512" Outer Race Width; Spherical; 1.575" Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2019272
BDI #
19437151
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SG210ELPA/p/19437151
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.086
EAN
0662864825368
Product Group - BDI
M06110
Inner Race Profile
Extended Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Intermediate Duty | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.19
Long Description
Insert Bearing; 5/8" Bore; Wide Inner Ring; 0.512" Outer Race Width; Spherical; 1.575" Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.512 Inch | 13 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Length Thru Bore
0.984 Inch | 25 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh