https://www.bdiexpress.com/medias/INDREXINSERT-BAL-MB252-SS-SP-300X300.jpg?context=bWFzdGVyfHJvb3R8MjY0ODB8aW1hZ2UvanBlZ3xhRE0zTDJnM09TOHhNREl3T0Rjek16RXpORGczT0M5SlRrUlNSVmhKVGxORlVsUmZRa0ZNWDAxQ01qVXlYMU5UWDFOUVh6TXdNRmd6TURBdWFuQm58ODFlNWRlMTljNWUyNDE1YzM1MTdmOWQ1NmEwNmZkNDY0NGQ0NzNhZDkwZDU2MGM3MjQ3MDU5MjA2Mzc2YWJhYQ
LINKBELT
LINKBELT
SG224ELPA
LINKBELT LINKBELT
Description
SG224ELPA INSERT BALL BEARING ; 1-1/2"X3.1496"X1-21/32"
Insert Bearing; 1-1/2" Bore; 1-21/32" Length Thru Bore; Narrow Inner Ring; 0.866" Outer Race Width; Spherical; 3.15" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2019274
BDI #
19437232
Details
209.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SG224ELPA/p/19437232
Your Price
$ 209.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.63
EAN
0662864826136
Product Group - BDI
M06110
Inner Race Profile
Extended Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Intermediate Duty | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.27
Long Description
Insert Bearing; 1-1/2" Bore; 1-21/32" Length Thru Bore; Narrow Inner Ring; 0.866" Outer Race Width; Spherical; 3.15" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Length Thru Bore
1.656 Inch | 42.062 Millimeter
Outer Race Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh