https://www.bdiexpress.com/medias/INDL-BINSERT-BAL-SG2-C-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA0OHxpbWFnZS9qcGVnfGFEYzNMMmhoWkM4eE1EYzJPREEyTVRZNU16azRNaTlKVGtSTUxVSkpUbE5GVWxSZlFrRk1YMU5ITWw5RFgxTlFYek13TUhnek1EQXVhbkJufGJjMGViNzUyODJlZTAxYzBkNDc2MzI4YzAzMTMxN2RhYjFjN2EzYmRlMThjM2YxODcxM2NkZWM2ZDgyNWUzNGY
LINKBELT
LINKBELT
SG2E20ELK8299A
LINKBELT LINKBELT
Description
SG2E20ELK8299A INSERT BALL BEARING ; 1-1/4" SHAFT DIA INTERMEDIATE DUTY
Insert Bearing; 1-1/4" Bore; 1-11/32" Length Thru Bore; Wide Inner Ring; 0.709" Outer Race Width; Spherical; 2.441" Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2020579
BDI #
581100
Details
213.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SG2E20ELK8299A/p/581100
Your Price
$ 213.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.32
EAN
0662327747381
Product Group - BDI
M06110
Inner Race Profile
Extended Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Intermediate Duty | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SG2E20ELK8299A
Manufacturer Internal Number
5874738
Weight / LBS
0.7
Long Description
Insert Bearing; 1-1/4" Bore; 1-11/32" Length Thru Bore; Wide Inner Ring; 0.709" Outer Race Width; Spherical; 2.441" Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Outer Race Width
0.709 Inch | 18 Millimeter
Length Thru Bore
1.344 Inch | 34.14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh