

EBC
EBC
SUC205-16 FM222
EBC EBC
Description
SUC205-16 FM222 INSERT BEARING ; 1" ID X 2-3/64" OD SET SCREW LOCKING
Insert Bearing; 1" Bore; Wide Inner Ring; Ball Bearing; 1.343" Length Thru Bore; 0.669" Outer Race Width; 2-3/64" Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring
Part #
SUC205-16 FM222
BDI #
21488983
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SUC205-16-FM222/p/21488983
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.12
Product Group - BDI
M06110
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Product Detail
Insert Bearing
Product Specification
1" Bore; Wide Inner Ring; Ball Bearing; 1.343" Length Thru Bore; 0.669" Outer Race Width; 2-3/64" Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring
Long Description
Insert Bearing; 1" Bore; Wide Inner Ring; Ball Bearing; 1.343" Length Thru Bore; 0.669" Outer Race Width; 2-3/64" Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring