https://www.bdiexpress.com/medias/INDL-BINSERT-BAL-U2-C-SP-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjc0MjJ8aW1hZ2UvanBlZ3xhR0kyTDJnNE1DOHhNREl3T0Rjek16TTVOekF5TWk5SlRrUk1MVUpKVGxORlVsUmZRa0ZNWDFVeVgwTmZVMUJmTXpBd1dETXdNQzVxY0djfDk4YWU5MDE0ZjM2NGNiNDY1Nzk4MTlkM2JjOTQyZmEzYWQxNjc0MDdjMGUzZWRkYTBiMjhlZTFlZDVkZWJjOTg
https://www.bdiexpress.com/medias/INDL-BINSERT-BAL-U2-C-SP-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjc0MjJ8aW1hZ2UvanBlZ3xhR0kyTDJnNE1DOHhNREl3T0Rjek16TTVOekF5TWk5SlRrUk1MVUpKVGxORlVsUmZRa0ZNWDFVeVgwTmZVMUJmTXpBd1dETXdNQzVxY0djfDk4YWU5MDE0ZjM2NGNiNDY1Nzk4MTlkM2JjOTQyZmEzYWQxNjc0MDdjMGUzZWRkYTBiMjhlZTFlZDVkZWJjOTg
LINKBELT
LINKBELT
U223NL
LINKBELT LINKBELT
Description
U223NL INSERT BALL BEARING ; 1-7/16" SHAFT DIA
Insert Bearing; 1-7/16" Bore; 1-49/64" Length Thru Bore; Wide Inner Ring; 0.748" Outer Race Width; Spherical; 2.835" Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2022241
BDI #
577500
Details
356.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/U223NL/p/577500
Your Price
$ 356.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.553
EAN
0662327149840
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
U223NL
Manufacturer Internal Number
5814984
Weight / LBS
1.2
Long Description
Insert Bearing; 1-7/16" Bore; 1-49/64" Length Thru Bore; Wide Inner Ring; 0.748" Outer Race Width; Spherical; 2.835" Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.766 Inch | 44.85 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Outer Race Width
0.748 Inch | 19 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

