https://www.bdiexpress.com/medias/INDFAGINSERT-BAL-UC-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MDB8aW1hZ2UvanBlZ3xhRGsyTDJoa05pOHhNRFV5TURBd01qYzRPVFF3Tmk5SlRrUkdRVWRKVGxORlVsUmZRa0ZNWDFWRFgxTlRYek13TUhnek1EQXVhbkJufDc2YWRmNWUxODBiNmRjMjQ5ZGMwYTgwNTBhMjY4NzQ4YzY2Y2FlNTgyYTdmOGMxZTRjMDgyYzBkYmRjZThiMzQ
https://www.bdiexpress.com/medias/INDFAGINSERT-BAL-UC-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MDB8aW1hZ2UvanBlZ3xhRGsyTDJoa05pOHhNRFV5TURBd01qYzRPVFF3Tmk5SlRrUkdRVWRKVGxORlVsUmZRa0ZNWDFWRFgxTlRYek13TUhnek1EQXVhbkJufDc2YWRmNWUxODBiNmRjMjQ5ZGMwYTgwNTBhMjY4NzQ4YzY2Y2FlNTgyYTdmOGMxZTRjMDgyYzBkYmRjZThiMzQ
FAG
FAG
UC207-22
FAG FAG
Description
UC207-22 INSERT BALL BEARING
Insert Bearing; 1-3/8" Bore; 1.689" Length Thru Bore; Wide Inner Ring; 0.787" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UC207-22
BDI #
22391017
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC207-22/p/22391017
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.447
EAN
4012802655926
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.98547
Long Description
Insert Bearing; 1-3/8" Bore; 1.689" Length Thru Bore; Wide Inner Ring; 0.787" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Outer Race Width
0.787 Inch | 20 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

