Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UC209 https://www.bdiexpress.com/medias/INDASIINSERT-BAL-UC2-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMjd8aW1hZ2UvanBlZ3xhREpoTDJnNVl5ODVOamMwTkRNeU56QTROak00TG1wd1p3fGI1YzM4YzQzYjE4ZjJjOTY3MWQyM2U2OWNkNzM3NDFjNDIwYzZiOWRiYjg0ZTgxZDIzMmE2NWM1NDM5NTJiZWE
107251 Insert Bearings Spherical OD 

AMI BEARINGS AMI BEARINGS

UC209

Description

UC209 INSERT BEARING ; 45MM BORE IR WID 85MM OD

Insert Bearing; 45MM Bore; 49.2MM Length Thru Bore; Wide Inner Ring; 22MM Outer Race Width; Spherical; 85MM Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

UC209

BDI #
107251

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

35.08 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 35.08 / each BDIExpress
QTY

Inventory

Total: 8

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.68
EAN
0808250110346
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Steel Cage | Has Slinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UC209
Weight / LBS
1.49
Long Description
Insert Bearing; 45MM Bore; 49.2MM Length Thru Bore; Wide Inner Ring; 22MM Outer Race Width; Spherical; 85MM Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Outer Race Width
0.866 Inch | 22 Millimeter
Bore
1.772 Inch | 45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh