![UC210-114D1](/medias/INDNTNINSERT-BAL-UC-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1NDh8aW1hZ2UvanBlZ3xhRFV5TDJneVlpOHhNRFF4TURjeU9USXdPVGc0Tmk5SlRrUk9WRTVKVGxORlVsUmZRa0ZNWDFWRFgxTlRYMU5RWHpNd01IZ3pNREF1YW5CbnxmMjc0OWU3ZTY5YzhlODk4OGZiOTYxNGNkZDY5ZTg5Y2QyOTE5OGNlOThiOTQyODAyZjkxYTNhOTY4ODQ0MDI4)
![UC210-114D1](/medias/INDNTNINSERT-BAL-UC-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1NDh8aW1hZ2UvanBlZ3xhRFV5TDJneVlpOHhNRFF4TURjeU9USXdPVGc0Tmk5SlRrUk9WRTVKVGxORlVsUmZRa0ZNWDFWRFgxTlRYMU5RWHpNd01IZ3pNREF1YW5CbnxmMjc0OWU3ZTY5YzhlODk4OGZiOTYxNGNkZDY5ZTg5Y2QyOTE5OGNlOThiOTQyODAyZjkxYTNhOTY4ODQ0MDI4)
NTN
NTN
UC210-114D1
NTN NTN
Description
UC210-114D1 INSERT BEARING ; 1.8"ID 3.5433"OD 2.0315"W
Insert Bearing; 1-7/8" Bore; 2.032" Length Thru Bore; Wide Inner Ring; 0.945" Outer Race Width; Spherical; 3.543" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UC210-114D1
BDI #
1232022
Details
74.16
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC210-114D1/p/1232022
Your Price
$ 74.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.88
EAN
4547359232448
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
UC210-114D1
Weight / LBS
1.92
Long Description
Insert Bearing; 1-7/8" Bore; 2.032" Length Thru Bore; Wide Inner Ring; 0.945" Outer Race Width; Spherical; 3.543" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.945 Inch | 24 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Length Thru Bore
2.032 Inch | 51.613 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh