PT INTERNATIONAL
PT INTERNATIONAL
UC215-46
PT INTERNATIONAL PT INTERNATIONAL
Description
UC215-46 ; SET SCREW BRG 2 7/8
Insert Bearing; 2-7/8" Bore; 3.06" Length Thru Bore; Wide Inner Ring; 1.26" Outer Race Width; Spherical; 5.118" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2101027581
BDI #
18133287
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC215-46/p/18133287
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
2.588
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Weight / LBS
10.58219
Long Description
Insert Bearing; 2-7/8" Bore; 3.06" Length Thru Bore; Wide Inner Ring; 1.26" Outer Race Width; Spherical; 5.118" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
1.26 Inch | 32 Millimeter
Length Thru Bore
3.06 Inch | 77.724 Millimeter
Bore
2.875 Inch | 73.025 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


