https://www.bdiexpress.com/medias/INDNSKINSERT-BAL-UC3-D1-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0Njl8aW1hZ2UvanBlZ3xhREptTDJnME9TOHhNRGcyTURVd09USXdNRFF4TkM5SlRrUk9VMHRKVGxORlVsUmZRa0ZNWDFWRE0xOUVNVjlUVTE5VFVGOHpNREI0TXpBd0xtcHdad3xjMDVhZTE1YzJhMGY4ZDU0MGE2ZGIwMGE2ODU3NDhhNzUwODQ5Yjg5MWJjYTExMzkyMjAxNjA3ZGU5NmE1MjA3
https://www.bdiexpress.com/medias/INDNSKINSERT-BAL-UC3-D1-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0Njl8aW1hZ2UvanBlZ3xhREptTDJnME9TOHhNRGcyTURVd09USXdNRFF4TkM5SlRrUk9VMHRKVGxORlVsUmZRa0ZNWDFWRE0xOUVNVjlUVTE5VFVGOHpNREI0TXpBd0xtcHdad3xjMDVhZTE1YzJhMGY4ZDU0MGE2ZGIwMGE2ODU3NDhhNzUwODQ5Yjg5MWJjYTExMzkyMjAxNjA3ZGU5NmE1MjA3
NSK
NSK
UC318-307D1
NSK NSK
Description
UC318-307D1 INSERT BEARING MOUNTED UNIT
Insert Bearing; 3-7/16" Bore; 3.78" Length Thru Bore; Wide Inner Ring; 1.929" Outer Race Width; Spherical; 7.48" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UC318-307D1
BDI #
17761278
Details
977.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC318-307D1/p/17761278
Your Price
$ 977.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
7.85
EAN
0029176661846
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Long Description
Insert Bearing; 3-7/16" Bore; 3.78" Length Thru Bore; Wide Inner Ring; 1.929" Outer Race Width; Spherical; 7.48" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
3.438 Inch | 87.325 Millimeter
Length Thru Bore
3.78 Inch | 96 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Outer Race Width
1.929 Inch | 49 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

