https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-UC-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1NDh8aW1hZ2UvanBlZ3xhRFV5TDJneVlpOHhNRFF4TURjeU9USXdPVGc0Tmk5SlRrUk9WRTVKVGxORlVsUmZRa0ZNWDFWRFgxTlRYMU5RWHpNd01IZ3pNREF1YW5CbnxmMjc0OWU3ZTY5YzhlODk4OGZiOTYxNGNkZDY5ZTg5Y2QyOTE5OGNlOThiOTQyODAyZjkxYTNhOTY4ODQ0MDI4
NTN
NTN
UCX15-215D1
NTN NTN
Description
UCX15-215D1 INSERT BEARING ; 2.9375"ID 5.5118"OD 3.252"W SET SCREW
Insert Bearing; 2-15/16" Bore; 3.252" Length Thru Bore; Wide Inner Ring; 1.378" Outer Race Width; Spherical; 5.512" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UCX15-215D1
BDI #
1235171
Details
295.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UCX15-215D1/p/1235171
Your Price
$ 295.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
3.306
EAN
4547359230741
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
UCX15-215D1
Weight / LBS
6.92
Long Description
Insert Bearing; 2-15/16" Bore; 3.252" Length Thru Bore; Wide Inner Ring; 1.378" Outer Race Width; Spherical; 5.512" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
1.378 Inch | 35 Millimeter
Length Thru Bore
3.252 Inch | 82.6 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh