https://www.bdiexpress.com/medias/INDL-BINSERT-BAL-UG2-C-SP-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk4ODh8aW1hZ2UvanBlZ3xhRFE0TDJnM1l5OHhNREl3T0Rjek16SXdNRFF4TkM5SlRrUk1MVUpKVGxORlVsUmZRa0ZNWDFWSE1sOURYMU5RWHpNd01GZ3pNREF1YW5Cbnw3MTQ2MDZiZDNmZWM4NTI5MmY4ZDcyNjkxNTM4NDI0OWMwOGFjMjI3MTRhZjg3NmNkMjk3YjBlYWI2MzdlZWY0
https://www.bdiexpress.com/medias/INDL-BINSERT-BAL-UG2-C-SP-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk4ODh8aW1hZ2UvanBlZ3xhRFE0TDJnM1l5OHhNREl3T0Rjek16SXdNRFF4TkM5SlRrUk1MVUpKVGxORlVsUmZRa0ZNWDFWSE1sOURYMU5RWHpNd01GZ3pNREF1YW5Cbnw3MTQ2MDZiZDNmZWM4NTI5MmY4ZDcyNjkxNTM4NDI0OWMwOGFjMjI3MTRhZjg3NmNkMjk3YjBlYWI2MzdlZWY0
LINKBELT
LINKBELT
UG227NL
LINKBELT LINKBELT
Description
UG227NL INSERT BALL BEARING ; POR 1-11/16" SHAFT DIA
Insert Bearing; 1-11/16" Bore; 2-1/32" Length Thru Bore; Wide Inner Ring; 0.866" Outer Race Width; Spherical; 3.347" Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2006085
BDI #
577057
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UG227NL/p/577057
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.763
EAN
0662327149482
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
UG227NL
Manufacturer Internal Number
5814948
Weight / LBS
2
Long Description
Insert Bearing; 1-11/16" Bore; 2-1/32" Length Thru Bore; Wide Inner Ring; 0.866" Outer Race Width; Spherical; 3.347" Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.866 Inch | 22 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Outside Diameter
3.347 Inch | 85.014 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

