![UK205](/medias/INDFAGINSERT-BAL-UK-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2NDh8aW1hZ2UvanBlZ3xhRE5rTDJoak55OHhNRFV5TURBd016VXhNRE13TWk5SlRrUkdRVWRKVGxORlVsUmZRa0ZNWDFWTFgxUlRYek13TUhnek1EQXVhbkJufDIwYjRjZjE5YjdmMjlhMTYyYTQ5ZTRiYTc1OTkxYzk0MWQ5NzY1YzAyNzQ1NjJmN2Y2ZTUyMDBjMjI1YTk4ZTA)
![UK205](/medias/INDFAGINSERT-BAL-UK-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2NDh8aW1hZ2UvanBlZ3xhRE5rTDJoak55OHhNRFV5TURBd016VXhNRE13TWk5SlRrUkdRVWRKVGxORlVsUmZRa0ZNWDFWTFgxUlRYek13TUhnek1EQXVhbkJufDIwYjRjZjE5YjdmMjlhMTYyYTQ5ZTRiYTc1OTkxYzk0MWQ5NzY1YzAyNzQ1NjJmN2Y2ZTUyMDBjMjI1YTk4ZTA)
FAG
FAG
UK205
FAG FAG
Description
UK205 RADIAL INSERT BALL BEARING ; NON-RETURNABLE SPHERICAL OUTER RING
Insert Bearing; 20MM Bore; 23MM Length Thru Bore; Wide Inner Ring; 17MM Outer Race Width; Spherical; 52MM Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UK205
BDI #
22391021
Details
46.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UK205/p/22391021
Your Price
$ 46.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.25
EAN
4012802654578
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.55116
Long Description
Insert Bearing; 20MM Bore; 23MM Length Thru Bore; Wide Inner Ring; 17MM Outer Race Width; Spherical; 52MM Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
0.906 Inch | 23 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh