AMI BEARINGS
AMI BEARINGS
UK207+H2307
AMI BEARINGS AMI BEARINGS
Description
UK207+H2307 INSERT BEARING ; 30MM ID
Insert Bearing; 30MM Bore; 43MM Length Thru Bore; Wide Inner Ring; 20MM Outer Race Width; Spherical; 72MM Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UK207+H2307
BDI #
123040
Details
71.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UK207+H2307/p/123040
Your Price
$ 71.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.535
EAN
0808250110223
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Steel Cage | Has Slinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UK207+H2307
Weight / LBS
1.18
Long Description
Insert Bearing; 30MM Bore; 43MM Length Thru Bore; Wide Inner Ring; 20MM Outer Race Width; Spherical; 72MM Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.181 Inch | 30 Millimeter
Outer Race Width
0.787 Inch | 20 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Length Thru Bore
1.693 Inch | 43 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh