https://www.bdiexpress.com/medias/INDFAGINSERT-BAL-UK-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2NDh8aW1hZ2UvanBlZ3xhRE5rTDJoak55OHhNRFV5TURBd016VXhNRE13TWk5SlRrUkdRVWRKVGxORlVsUmZRa0ZNWDFWTFgxUlRYek13TUhnek1EQXVhbkJufDIwYjRjZjE5YjdmMjlhMTYyYTQ5ZTRiYTc1OTkxYzk0MWQ5NzY1YzAyNzQ1NjJmN2Y2ZTUyMDBjMjI1YTk4ZTA
FAG
FAG
UK208
FAG FAG
Description
UK208 RADIAL INSERT BALL BEARING ; NON-RETURNABLE SPHERICAL OUTER RING
Insert Bearing; 35MM Bore; 31MM Length Thru Bore; Wide Inner Ring; 21MM Outer Race Width; Spherical; 80MM Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UK208
BDI #
22391027
Details
71.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UK208/p/22391027
Your Price
$ 71.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.7
EAN
4012802659085
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1.54323
Long Description
Insert Bearing; 35MM Bore; 31MM Length Thru Bore; Wide Inner Ring; 21MM Outer Race Width; Spherical; 80MM Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outer Race Width
0.827 Inch | 21 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh