https://www.bdiexpress.com/medias/INDFAGINSERT-BAL-UK-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2NDh8aW1hZ2UvanBlZ3xhRE5rTDJoak55OHhNRFV5TURBd016VXhNRE13TWk5SlRrUkdRVWRKVGxORlVsUmZRa0ZNWDFWTFgxUlRYek13TUhnek1EQXVhbkJufDIwYjRjZjE5YjdmMjlhMTYyYTQ5ZTRiYTc1OTkxYzk0MWQ5NzY1YzAyNzQ1NjJmN2Y2ZTUyMDBjMjI1YTk4ZTA
FAG
FAG
UK210
FAG FAG
Description
UK210 RADIAL INSERT BALL BEARING ; NON-RETURNABLE SPHERICAL OUTER RING
Insert Bearing; 45MM Bore; 34MM Length Thru Bore; Wide Inner Ring; 24MM Outer Race Width; Spherical; 90MM Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UK210
BDI #
22391031
Details
121.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UK210/p/22391031
Your Price
$ 121.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.98
EAN
4012802662092
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
2.16053
Long Description
Insert Bearing; 45MM Bore; 34MM Length Thru Bore; Wide Inner Ring; 24MM Outer Race Width; Spherical; 90MM Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.772 Inch | 45 Millimeter
Outer Race Width
0.945 Inch | 24 Millimeter
Length Thru Bore
1.339 Inch | 34 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh