![UK218](/medias/INDFAGINSERT-BAL-UK-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2NDh8aW1hZ2UvanBlZ3xhRE5rTDJoak55OHhNRFV5TURBd016VXhNRE13TWk5SlRrUkdRVWRKVGxORlVsUmZRa0ZNWDFWTFgxUlRYek13TUhnek1EQXVhbkJufDIwYjRjZjE5YjdmMjlhMTYyYTQ5ZTRiYTc1OTkxYzk0MWQ5NzY1YzAyNzQ1NjJmN2Y2ZTUyMDBjMjI1YTk4ZTA)
![UK218](/medias/INDFAGINSERT-BAL-UK-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2NDh8aW1hZ2UvanBlZ3xhRE5rTDJoak55OHhNRFV5TURBd016VXhNRE13TWk5SlRrUkdRVWRKVGxORlVsUmZRa0ZNWDFWTFgxUlRYek13TUhnek1EQXVhbkJufDIwYjRjZjE5YjdmMjlhMTYyYTQ5ZTRiYTc1OTkxYzk0MWQ5NzY1YzAyNzQ1NjJmN2Y2ZTUyMDBjMjI1YTk4ZTA)
22388146
Insert Bearings Spherical OD
FAG
FAG
UK218
FAG FAG
Description
UK218 RADIAL INSERT BALL BEARING ; NON-RETURNABLE SPHERICAL OUTER RING
Insert Bearing; 80MM Bore; 51MM Length Thru Bore; Wide Inner Ring; 38MM Outer Race Width; Spherical; 160MM Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UK218
BDI #
22388146
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UK218/p/22388146
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
4.62
EAN
4054364077907
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
10.18534
Long Description
Insert Bearing; 80MM Bore; 51MM Length Thru Bore; Wide Inner Ring; 38MM Outer Race Width; Spherical; 160MM Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
2.008 Inch | 51 Millimeter
Bore
3.15 Inch | 80 Millimeter
Outer Race Width
1.496 Inch | 38 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh