https://www.bdiexpress.com/medias/INDBROINSERT-BAL-VS2-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MTd8aW1hZ2UvanBlZ3xhRGMzTDJoa1l5OHhNRGN4TVRJMU5EUXdNVEExTkM5SlRrUkNVazlKVGxORlVsUmZRa0ZNWDFaVE1sOVRVMTlUVUY4ek1EQjRNekF3TG1wd1p3fGZkZjc0MDBlMWQxMjQ1YWI2YTRmYjNmN2E5NGVjM2EzNjEwNThhZWIyNWNhZGEzOTg2MDcyZWYyOTg1MTIxYWE
BROWNING
BROWNING
VS-232S
BROWNING BROWNING
Description
VS-232S INSERT BEARING ; POR
Insert Bearing; 2" Bore; 2-1/32" Length Thru Bore; Wide Inner Ring; 29/32" Outer Race Width; Spherical; 3.543" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
767978
BDI #
311486
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/VS-232S/p/311486
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.82
EAN
0662289596102
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VS-232S
Manufacturer Internal Number
767978
Weight / LBS
1.8
Long Description
Insert Bearing; 2" Bore; 2-1/32" Length Thru Bore; Wide Inner Ring; 29/32" Outer Race Width; Spherical; 3.543" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
2 Inch | 50.8 Millimeter
Outer Race Width
0.906 Inch | 23 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh