https://www.bdiexpress.com/medias/INDL-BINSERT-BAL-WG2-EC-SP-300X300.jpg?context=bWFzdGVyfHJvb3R8MjU4MjZ8aW1hZ2UvanBlZ3xhRFF4TDJnME5TOHhNREl3T0Rjek1UYzVNVE01TUM5SlRrUk1MVUpKVGxORlVsUmZRa0ZNWDFkSE1sOUZRMTlUVUY4ek1EQllNekF3TG1wd1p3fDVhZjY3ZWRjY2E5YzAyNmNkMWQ3NmE0OGZkMjM5NDE1MzA5OGE2N2RkN2Q2MzAxZTI1M2EwMjBhMDE1ODE2NDE
LINKBELT
LINKBELT
WG223EL
LINKBELT LINKBELT
Description
WG223EL INSERT BALL BEARING ; 1-7/16" SHAFT DIA
Insert Bearing; 1-7/16" Bore; 1-17/32" Length Thru Bore; Narrow Inner Ring; 0.748" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2006315
BDI #
578102
Details
251.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/WG223EL/p/578102
Your Price
$ 251.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.59
EAN
0662327151119
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Intermediate Duty | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
WG223EL
Manufacturer Internal Number
5815111
Weight / LBS
1.3
Long Description
Insert Bearing; 1-7/16" Bore; 1-17/32" Length Thru Bore; Narrow Inner Ring; 0.748" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.531 Inch | 38.9 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Outer Race Width
0.748 Inch | 19 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh