

SKF
SKF
YAR 207-2RF
SKF SKF
Description
YAR 207-2RF
Insert Bearing; 35MM Bore; 42.9MM Length Thru Bore; Wide Inner Ring; 19MM Outer Race Width; Spherical; 72MM Outside Diameter; Relubricatable; Multi Function Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
YAR 207-2RF
BDI #
1423985
Details
1990.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/YAR-207-2RF/p/1423985
Your Price
RSD 1,990.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.45
EAN
7316570946918
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Weight / LBS
0.9039
Long Description
Insert Bearing; 35MM Bore; 42.9MM Length Thru Bore; Wide Inner Ring; 19MM Outer Race Width; Spherical; 72MM Outside Diameter; Relubricatable; Multi Function Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.378 Inch | 35 Millimeter
Outer Race Width
0.748 Inch | 19 Millimeter
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh