https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-YET-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzOTh8aW1hZ2UvanBlZ3xhR1UwTDJoaE55OHhNRE14TURRMU9ESXhNak00TWk5SlRrUlRTMFpKVGxORlVsUmZRa0ZNWDFsRlZGOUZRMTlUVUY4ek1EQjRNekF3TG1wd1p3fGQ2ZTYwNTkwNzBjZTMzMzRlYmEzOTY2N2JiODIzOWM0OTM1ZmU3ZjU4YTcxNGMyNDZmYzUwNTczMjE0NmQxYjc
https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-YET-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzOTh8aW1hZ2UvanBlZ3xhR1UwTDJoaE55OHhNRE14TURRMU9ESXhNak00TWk5SlRrUlRTMFpKVGxORlVsUmZRa0ZNWDFsRlZGOUZRMTlUVUY4ek1EQjRNekF3TG1wd1p3fGQ2ZTYwNTkwNzBjZTMzMzRlYmEzOTY2N2JiODIzOWM0OTM1ZmU3ZjU4YTcxNGMyNDZmYzUwNTczMjE0NmQxYjc
SKF
SKF
YET 203/15
SKF SKF
Description
YET 203/15
Insert Bearing; 15MM Bore; 28.6MM Length Thru Bore; Narrow Inner Ring; 12MM Outer Race Width; Spherical; 40MM Outside Diameter; Relubricatable; M Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
YET 203/15
BDI #
1424007
Details
1110.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/YET-203-15/p/1424007
Your Price
RSD 1,110.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.125
EAN
7316570986525
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Weight / LBS
0.26455
Long Description
Insert Bearing; 15MM Bore; 28.6MM Length Thru Bore; Narrow Inner Ring; 12MM Outer Race Width; Spherical; 40MM Outside Diameter; Relubricatable; M Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
1.575 Inch | 40 Millimeter
Bore
0.591 Inch | 15 Millimeter
Length Thru Bore
1.126 Inch | 28.6 Millimeter
Outer Race Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

