https://www.bdiexpress.com/medias/INDCPRPBXXXX-BCP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzczNXxpbWFnZS9qcGVnfGFHWTVMMmhrTkM4eE1EYzNNRGt5TXpJMU56ZzROaTlKVGtSRFVGSlFRbGhZV0ZoZlFrTlFYekpDVEZSZk16QXdlRE13TUM1cWNHY3wyMjA3NWE1ZDVlYzlhYmYzMDMxMWM0ZDk0MTI5MmYyMDVmNzJkMDliNTEyYjQ2MjhmYmVmMmI4NGQ4NjJkMzBh
COOPER BEARING
COOPER BEARING
01EBCP300GRAT
COOPER BEARING COOPER BEARING
Description
COP.01EBCP300GRAT PILLOW BLOCK UNIT ; NON-RETURNABLE ENCHANCED MEDIUM DUTY 3"
Pillow Block Bearing; 2 Bolt Pillow Block; 3" Bore; 3-3/4" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 10-1/4" Minimum Bolt Spacing; 11" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
COP.01EBCP300GRAT
BDI #
17116188
Details
4182.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/01EBCP300GRAT/p/17116188
Your Price
$ 4,182.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
16.48
EAN
7316577339485
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Clamp Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
01E B 300
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Enhanced Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
32.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3" Bore; 3-3/4" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 10-1/4" Minimum Bolt Spacing; 11" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
10.4 Inch | 264.2 Millimeter
Bolt Spacing Maximum
11 Inch | 279.4Millimeter
Bore
3 Inch | 76.2 Millimeter
Bolt Spacing Minimum
10.25 Inch | 260.35Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh