https://www.bdiexpress.com/medias/INDCPRPBXXXX-BCP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzMzh8aW1hZ2UvanBlZ3xhRFk1TDJneU5pOHhNRFU0TnpJeU5EQTRNRFF4TkM5SlRrUkRVRkpRUWxoWVdGaGZRa05RWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8OWM1NmE2ODVlNjdkODFhYjI5MjJjMDcwZDMyYmFhODM3OGQxNDg4YjkwYWU2ZDk4Yzg5MGUxNTc5NDZiNGI1Nw
COOPER BEARING
COOPER BEARING
01EBCP315EXAT
COOPER BEARING COOPER BEARING
Description
COP.01EBCP315EXAT PILLOW BLOCK UNIT ; NON-RETURNABLE MED DUTY 3-15/16"
Pillow Block Bearing; 2 Bolt Pillow Block; 3-15/16" Bore; 4-15/16" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 13-15/32" Minimum Bolt Spacing; 14-13/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
COP.01EBCP315EXAT
BDI #
17115941
Details
7900.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/01EBCP315EXAT/p/17115941
Your Price
$ 7,900.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
36.85
EAN
7316577389503
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Clamp Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
01E B 315
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Enhanced Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
79.80734
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-15/16" Bore; 4-15/16" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 13-15/32" Minimum Bolt Spacing; 14-13/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
5.25 Inch | 133.35 Millimeter
Bolt Spacing Maximum
14.406 Inch | 365.912Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Bolt Spacing Minimum
13.469 Inch | 342.113Millimeter
Base to Center Height
4.938 Inch | 125.4 Millimeter
Nominal Bolt Center to Center
13.9 Inch | 353.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh