https://www.bdiexpress.com/medias/INDCPRPBXXXX-BCP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzczNXxpbWFnZS9qcGVnfGFHWTVMMmhrTkM4eE1EYzNNRGt5TXpJMU56ZzROaTlKVGtSRFVGSlFRbGhZV0ZoZlFrTlFYekpDVEZSZk16QXdlRE13TUM1cWNHY3wyMjA3NWE1ZDVlYzlhYmYzMDMxMWM0ZDk0MTI5MmYyMDVmNzJkMDliNTEyYjQ2MjhmYmVmMmI4NGQ4NjJkMzBh
COOPER BEARING
COOPER BEARING
01EBCP90MGRAT
COOPER BEARING COOPER BEARING
Description
01EBCP90MMGR ; BEARING CARTRIDGE PEDESTAL
Pillow Block Bearing; 2 Bolt Pillow Block; 90MM Bore; 112MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 312MM Minimum Bolt Spacing; 328MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
01EBCP90MMGR
BDI #
17115960
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/01EBCP90MGRAT/p/17115960
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
24.37
EAN
7316579019965
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Clamp Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
01E B 90M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Enhanced Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
61.28851
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 90MM Bore; 112MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 312MM Minimum Bolt Spacing; 328MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
3.543 Inch | 90 Millimeter
Nominal Bolt Center to Center
12.6 Inch | 320 Millimeter
Bolt Spacing Minimum
12.283 Inch | 312Millimeter
Length Thru Bore
5.354 Inch | 136 Millimeter
Bolt Spacing Maximum
12.913 Inch | 328Millimeter
Base to Center Height
4.409 Inch | 112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh