https://www.bdiexpress.com/medias/INDCPRPBXXXX-BCP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzMzh8aW1hZ2UvanBlZ3xhRFk1TDJneU5pOHhNRFU0TnpJeU5EQTRNRFF4TkM5SlRrUkRVRkpRUWxoWVdGaGZRa05RWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8OWM1NmE2ODVlNjdkODFhYjI5MjJjMDcwZDMyYmFhODM3OGQxNDg4YjkwYWU2ZDk4Yzg5MGUxNTc5NDZiNGI1Nw
COOPER BEARING
COOPER BEARING
02BCP215EXAT
COOPER BEARING COOPER BEARING
Description
COP.02BCP215EXAT PILLOW BLOCK UNIT ; NON-RETURNABLE HEAVY DUTY 2-15/16"
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 4.409" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 12-9/32" Minimum Bolt Spacing; 12-29/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
COP.02BCP215EXAT
BDI #
17116397
Details
6075.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/02BCP215EXAT/p/17116397
Your Price
$ 6,075.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
25.97
EAN
7316577594211
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Clamp Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
02 B 215
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
67.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 4.409" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 12-9/32" Minimum Bolt Spacing; 12-29/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
12.6 Inch | 320 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Base to Center Height
4.409 Inch | 112 Millimeter
Bolt Spacing Maximum
12.906 Inch | 327.812Millimeter
Bolt Spacing Minimum
12.281 Inch | 311.937Millimeter
Length Thru Bore
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh