https://www.bdiexpress.com/medias/INDCPRPBXXXX-4BLT-BCP600-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NDF8aW1hZ2UvanBlZ3xhRE0zTDJneE9DOHhNREl5TlRjNE1ESXlPREV5Tmk5SlRrUkRVRkpRUWxoWVdGaGZORUpNVkY5Q1ExQTJNREJmTXpBd2VETXdNQzVxY0djfDNhMTgwNTRiN2E1ZmZjMDA5NTViYTMxMDRlZTA5MTkzNjE5NWE3MDg4ZGM3NjFmY2E1ZTE2MmM2MGMwYmExN2Q
COOPER BEARING
COOPER BEARING
02EBCP508GRAT
COOPER BEARING COOPER BEARING
Description
02EBCP508GRAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 5-1/2"
Pillow Block Bearing; 4 Bolt Pillow Block; 5-1/2" Bore; 8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 21" Minimum Bolt Spacing; 22" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
COP.02EBCP508GRAT
BDI #
24530657
Details
19866.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/02EBCP508GRAT/p/24530657
Your Price
$ 19,866.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
130.393
EAN
7316579409230
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
02E B 508
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Enhanced Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
293
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5-1/2" Bore; 8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 21" Minimum Bolt Spacing; 22" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
21.5 Inch | 546.1 Millimeter
Base to Center Height
8 Inch | 203 Millimeter
Bolt Spacing Maximum
22 Inch | 558.8Millimeter
Length Thru Bore
7.375 Inch | 187.325 Millimeter
Bolt Spacing Minimum
21 Inch | 533.4Millimeter
Bore
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh