https://www.bdiexpress.com/medias/INDDODPBXXXX-SLV-PLAIN-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0ODV8aW1hZ2UvanBlZ3xhREkxTDJnNE15OHhNRFkyTlRReE1qVTVNVFkwTmk5SlRrUkVUMFJRUWxoWVdGaGZVMHhXWDFCTVFVbE9JRjlEU1Y4MFFreFVYek13TUhnek1EQXVhbkJufDRkMWQ1MzY0MjkwNWYxZmEwN2Q2ZGRhYzgzZjg3NGU4NThlZmNmNWIwMjA5MGFiNWJjZDNjYjUxZDMyZjE2Y2U
DODGE
DODGE
10 SLV STL PLAIN PIL BLK MOD ; 433376
DODGE DODGE
Description
10 SLV STL PLAIN PIL BLK MOD ; 433376, PILLOW BLOCK BEARING (SMARTCATALOG)
Pillow Block Bearing; 4 Bolt Pillow Block; 10" Bore; 10-3/4" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 25-5/8" Minimum Bolt Spacing; 28-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
433376
BDI #
27317240
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/10-SLV-STL-PLAIN-PIL-BLK-MOD-;-433376/p/27317240
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782475184101
Weight / US pound
1240
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3-1/2 Inch
Relubricatable
Yes
Seals
Metallic Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Hydrodynamic
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 10" Bore; 10-3/4" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 25-5/8" Minimum Bolt Spacing; 28-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
27.3 Inch | 693.4 Millimeter
Base to Center Height
10.75 Inch | 273 Millimeter
Bolt Spacing Maximum
28.875 Inch | 733.425Millimeter
Bore
10 Inch | 254 Millimeter
Bolt Spacing Minimum
25.625 Inch | 650.875Millimeter
Length Thru Bore
16 Inch | 406.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh