https://www.bdiexpress.com/medias/INDL-BPBXXXX-21000-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ5OTV8aW1hZ2UvanBlZ3xhR1UwTDJnek5DOHhNREl3T0Rjek5qY3pPVE0xT0M5SlRrUk1MVUpRUWxoWVdGaGZNakV3TURCZk1rSk1WRjh6TURCWU16QXdMbXB3Wnd8MDgwMGVlY2EwNWJmZDI5ZDk0NjI0MTYwMDEwYjZhOWMwMDljZWFiNjc4N2EzNTM2OTRiNDhiNDI4YzhhM2YwZQ
LINKBELT
LINKBELT
21220
LINKBELT LINKBELT
Description
21220 PILLOW BLOCK BABB SLEEVE BEARING ; 1-1/4" SHAFT DIA
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1-1/4" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2006735
BDI #
582696
Details
385.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/21220/p/582696
Your Price
$ 385.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.428
EAN
0662327192167
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Corrosion Resistant Powder Coated | Babbitt Insert Bearing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10420582
Weight / LBS
2.3
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1-1/4" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
1.25 Inch | 32 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Actual Bolt Center to Center
4.1 Inch | 104.1Millimeter
Nominal Bolt Center to Center
3.7 Inch | 94 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh