 https://www.bdiexpress.com/medias/INDDODPBXXXX-STL-PLXC-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NDJ8aW1hZ2UvanBlZ3xhREZpTDJnNVlpOHhNRFkyTlRRNE9EQTRPVEV4T0M5SlRrUkVUMFJRUWxoWVdGaGZVMVJNWDFCTVdFTmZRMGxmTkVKTVZGOHpNREI0TXpBd0xtcHdad3xjNzdlNzEyYzRkNTkxOGM1ODZhYmI4YTFmYzRkYTU1NDA2ZWE3NWU2NWEzYWEzNzdlY2E0YTdkMDMyODE1YTUx
                https://www.bdiexpress.com/medias/INDDODPBXXXX-STL-PLXC-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NDJ8aW1hZ2UvanBlZ3xhREZpTDJnNVlpOHhNRFkyTlRRNE9EQTRPVEV4T0M5SlRrUkVUMFJRUWxoWVdGaGZVMVJNWDFCTVdFTmZRMGxmTkVKTVZGOHpNREI0TXpBd0xtcHdad3xjNzdlNzEyYzRkNTkxOGM1ODZhYmI4YTFmYzRkYTU1NDA2ZWE3NWU2NWEzYWEzNzdlY2E0YTdkMDMyODE1YTUx
                 https://www.bdiexpress.com/medias/INDDODPBXXXX-STL-PLXC-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NDJ8aW1hZ2UvanBlZ3xhREZpTDJnNVlpOHhNRFkyTlRRNE9EQTRPVEV4T0M5SlRrUkVUMFJRUWxoWVdGaGZVMVJNWDFCTVdFTmZRMGxmTkVKTVZGOHpNREI0TXpBd0xtcHdad3xjNzdlNzEyYzRkNTkxOGM1ODZhYmI4YTFmYzRkYTU1NDA2ZWE3NWU2NWEzYWEzNzdlY2E0YTdkMDMyODE1YTUx
                https://www.bdiexpress.com/medias/INDDODPBXXXX-STL-PLXC-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NDJ8aW1hZ2UvanBlZ3xhREZpTDJnNVlpOHhNRFkyTlRRNE9EQTRPVEV4T0M5SlRrUkVUMFJRUWxoWVdGaGZVMVJNWDFCTVdFTmZRMGxmTkVKTVZGOHpNREI0TXpBd0xtcHdad3xjNzdlNzEyYzRkNTkxOGM1ODZhYmI4YTFmYzRkYTU1NDA2ZWE3NWU2NWEzYWEzNzdlY2E0YTdkMDMyODE1YTUx
                
					
						
									DODGE
								DODGE
							
						
					3-15/16 SLV SSL PLXC PIL BK MOD ; 433391
				 
				DODGE DODGE
Description
						
                            
								3-15/16 SLV SSL PLXC PIL BK MOD ; 43339 ; PILLOW BLOCK BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 5-3/4" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 14-1/4" Minimum Bolt Spacing; 15-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
                         	Part #
	                    
	                      	433391
							BDI #
						
	                      	27317239
							
						
Details
                    
                        26001.81
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/3-15-16-SLV-SSL-PLXC-PIL-BK-MOD-;-433391/p/27317239
						
		
		
		
				Your Price
				
						
							$ 26,001.81 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171511
					Weight / Kilogram
				87.43
					EAN
				0782475184163
					Product Group - BDI
				M06288
					Number of Mounting Holes
				
					4
			Mounting Method
				
					Shaft Mount
			Housing Style
				
					4 Bolt Pillow Block
			Rolling Element
				
					Spherical Roller Bearing
			Housing Material
				
					Cast Iron
			Expansion / Non-expansion
				
					Non-Expansion
			Mounting Bolts
				
					7/8 Inch
			Relubricatable
				
					Yes
			Seals
				
					Metallic Labyrinth
			Housing Configuration
				
					2 Piece Split
			Inch - Metric
				
					Inch
			Other Features
				
					Hydrodynamic
			Category - BDI
				
					Pillow Block
			Harmonized Tariff Code
				
					8483.20.40.80
			Noun
				
					Bearing
			Keyword String
				
					Pillow Block
			Manufacturer URL
				
					https://dodgeindustrial.com
			Long Description
				
					Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 5-3/4" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 14-1/4" Minimum Bolt Spacing; 15-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
			Length Thru Bore
				
					8 Inch | 203.2 Millimeter
			Base to Center Height
				
					5.75 Inch | 146.1 Millimeter
			Nominal Bolt Center to Center
				
					15 Inch | 381 Millimeter
			Bolt Spacing Maximum
				
					15.75 Inch | 400.05Millimeter
			Bolt Spacing Minimum
				
					14.25 Inch | 361.95Millimeter
			Bore
				
					3.938 Inch | 100.025 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter