![4Y1AE8-35MMX](/medias/INDEDTPBXXXX-2BLT-3Y-1-A-8-FX-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcyN3xpbWFnZS9qcGVnfGFERTNMMmhqTmk4eE1ESXlOVGM0TnpBM05qWXpPQzlKVGtSRlJGUlFRbGhZV0ZoZk1rSk1WRjh6V1Y4eFgwRmZPRjlHV0Y4ek1EQjRNekF3TG1wd1p3fGYyNmZmNGY4MjlmYTlmZTFmMDdmZGVhMDUzNzZkZjg0Y2Q1MzU2OWU4NjViNzg4NTBlNDI1ODhiMzk2MDhhYzM)
![4Y1AE8-35MMX](/medias/INDEDTPBXXXX-2BLT-3Y-1-A-8-FX-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcyN3xpbWFnZS9qcGVnfGFERTNMMmhqTmk4eE1ESXlOVGM0TnpBM05qWXpPQzlKVGtSRlJGUlFRbGhZV0ZoZk1rSk1WRjh6V1Y4eFgwRmZPRjlHV0Y4ek1EQjRNekF3TG1wd1p3fGYyNmZmNGY4MjlmYTlmZTFmMDdmZGVhMDUzNzZkZjg0Y2Q1MzU2OWU4NjViNzg4NTBlNDI1ODhiMzk2MDhhYzM)
EDT CORP
EDT CORP
4Y1AE8-35MMX
EDT CORP EDT CORP
Description
4Y1AE8-35MMX PILLOW BLOCK BALL BEARING ; 72MM OD 304/316 SS
Pillow Block Bearing; 2 Bolt Pillow Block; 35MM Bore; 47.6MM Base to Center Height; Set Screw Mount; Ball Bearing; 119.1MM Minimum Bolt Spacing; 138.2MM Maximum Bolt Spacing; Relubricatable; Stainless Steel; Non-Expansion
Part #
4Y1AE8-35MMX
BDI #
22529006
Details
1468.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/4Y1AE8-35MMX/p/22529006
Your Price
$ 1,468.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.01
EAN
0883450566018
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
4Y207-35MMX
Seals
Single Lip Contact Silicone Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
32 To 450 Deg F EDT Graphite Lubricant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 35MM Bore; 47.6MM Base to Center Height; Set Screw Mount; Ball Bearing; 119.1MM Minimum Bolt Spacing; 138.2MM Maximum Bolt Spacing; Relubricatable; Stainless Steel; Non-Expansion
Bore
1.378 Inch | 35 Millimeter
Bolt Spacing Maximum
5.441 Inch | 138.2Millimeter
Bolt Spacing Minimum
4.689 Inch | 119.1Millimeter
Length Thru Bore
1.728 Inch | 43.9 Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh