![4Y1GE-QK8-20GX](/medias/INDEDTPBXXXX-2BLT-4Y-1-G-QK8-GX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMTh8aW1hZ2UvanBlZ3xhR013TDJobU1pOHhNREl5T0RFeU16SXpPRFF6TUM5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY4MFdWOHhYMGRmVVVzNFgwZFlYek13TUhnek1EQXVhbkJufGViY2M0NmE5NzQwYzFjMDdkNjNhY2M0YzJiYzYyZDA1MjA2ZjY0MDVmZGU5YWY3YTVjOTNiMmE3OGFlZTJkYmU)
![4Y1GE-QK8-20GX](/medias/INDEDTPBXXXX-2BLT-4Y-1-G-QK8-GX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMTh8aW1hZ2UvanBlZ3xhR013TDJobU1pOHhNREl5T0RFeU16SXpPRFF6TUM5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY4MFdWOHhYMGRmVVVzNFgwZFlYek13TUhnek1EQXVhbkJufGViY2M0NmE5NzQwYzFjMDdkNjNhY2M0YzJiYzYyZDA1MjA2ZjY0MDVmZGU5YWY3YTVjOTNiMmE3OGFlZTJkYmU)
EDT CORP
EDT CORP
4Y1GE-QK8-20GX
EDT CORP EDT CORP
Description
4Y1GE-QK8-20GX PILLOW BLOCK BALL BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; 4.69" Minimum Bolt Spacing; 5.44" Maximum Bolt Spacing; Relubricatable; Cast Polymer; Non-Expansion
Part #
4Y1GE-QK8-20GX
BDI #
20878751
Details
603.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/4Y1GE-QK8-20GX/p/20878751
Your Price
$ 603.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.816
EAN
0883450907620
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
4Y207-20GX
Seals
Single Lip Contact Silicone Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Food Grade Grease Lubricant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; 4.69" Minimum Bolt Spacing; 5.44" Maximum Bolt Spacing; Relubricatable; Cast Polymer; Non-Expansion
Base to Center Height
1.875 Inch | 47.6 Millimeter
Bolt Spacing Minimum
4.69 Inch | 119.126Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Bolt Spacing Maximum
5.44 Inch | 138.176Millimeter
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Length Thru Bore
1.88 Inch | 47.752 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh