https://www.bdiexpress.com/medias/INDDODPBXXXX-SLV-RTL-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NjZ8aW1hZ2UvanBlZ3xhR1ZpTDJoaE1TOHhNRFkyTlRRNE9ESTROVGN5Tmk5SlRrUkVUMFJRUWxoWVdGaGZVMHhXWDFKVVRGOURTVjgwUWt4VVh6TXdNSGd6TURBdWFuQm58ZDc3ZmFiZTA2MjlmYjFlNTIzYjg3ZTJiN2Q1NDIwYTZjZGNiNDYyMDEzODY4NzU0N2JhNGY4NWQ2MDYzNDYyZQ
DODGE
DODGE
5-7/16 SLV RTL PB MOD
DODGE DODGE
Description
5-7/16 SLV RTL PB MOD ; POR PLLW BLOCK LINER ASSY NON-RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 5-7/16" Bore; 7-1/2" Base to Center Height; Shaft Mount Mount; Plain Bearing; 18-1/4" Minimum Bolt Spacing; 20-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
435120
BDI #
22272063
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/5-7-16-SLV-RTL-PB-MOD/p/22272063
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
226.796
EAN
0782477110917
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
2-1/4 Inch
Relubricatable
Yes
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Hydrodynamic
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
435120
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5-7/16" Bore; 7-1/2" Base to Center Height; Shaft Mount Mount; Plain Bearing; 18-1/4" Minimum Bolt Spacing; 20-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
10 Inch | 254 Millimeter
Bolt Spacing Maximum
20.25 Inch | 514.35Millimeter
Bolt Spacing Minimum
18.25 Inch | 463.55Millimeter
Base to Center Height
7.5 Inch | 190 Millimeter
Nominal Bolt Center to Center
19.3 Inch | 490.2 Millimeter
Bore
5.438 Inch | 138.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh