https://www.bdiexpress.com/medias/INDDODPBXXXX-SLV-RTL-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NjZ8aW1hZ2UvanBlZ3xhR1ZpTDJoaE1TOHhNRFkyTlRRNE9ESTROVGN5Tmk5SlRrUkVUMFJRUWxoWVdGaGZVMHhXWDFKVVRGOURTVjgwUWt4VVh6TXdNSGd6TURBdWFuQm58ZDc3ZmFiZTA2MjlmYjFlNTIzYjg3ZTJiN2Q1NDIwYTZjZGNiNDYyMDEzODY4NzU0N2JhNGY4NWQ2MDYzNDYyZQ
DODGE
DODGE
5-7/16 SLV RTL PIL BLK ASSY MOD ; 431579
DODGE DODGE
Description
5-7/16 SLV RTL PIL BLK ASSY MOD ; 431579, PILLOW BLOCK BEARING (SMARTCATALOG)
Pillow Block Bearing; 4 Bolt Pillow Block; 5-7/16" Bore; 7-1/2" Base to Center Height; Shaft Mount Mount; Plain Bearing; 18-1/4" Minimum Bolt Spacing; 20-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
431579
BDI #
27308183
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/5-7-16-SLV-RTL-PIL-BLK-ASSY-MOD-;-431579/p/27308183
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782475616084
Weight / US pound
500
Product Group - BDI
B02222
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
2-1/4 Inch
Relubricatable
Yes
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Hydrodynamic
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5-7/16" Bore; 7-1/2" Base to Center Height; Shaft Mount Mount; Plain Bearing; 18-1/4" Minimum Bolt Spacing; 20-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
19.3 Inch | 490.2 Millimeter
Bore
5.438 Inch | 138.125 Millimeter
Base to Center Height
7.5 Inch | 190 Millimeter
Bolt Spacing Maximum
20.25 Inch | 514.35Millimeter
Length Thru Bore
10 Inch | 254 Millimeter
Bolt Spacing Minimum
18.25 Inch | 463.55Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh