https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-5Y-1-G-8-KO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMzN8aW1hZ2UvanBlZ3xhRGRtTDJneFppOHhNREl5T0RFeU5USXdORFV4TUM5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY4MVdWOHhYMGRmT0Y5TFQxOHpNREI0TXpBd0xtcHdad3xiZDMwYWNjNWJjOTFmNDAwYTY5NWZhMjdkY2NiMTYyMDc5NmZkYzkxMTNkMGJkODg1MzQwMzFkN2E1ZjI4MWMx
EDT CORP
EDT CORP
5Y1GE8-23KO
EDT CORP EDT CORP
Description
5Y1GE8-23KO PILLOW BLOCK BALL BEARING ; NON-RETURNABLE 72MM OD POLYMER
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; 4.69" Minimum Bolt Spacing; 5.44" Maximum Bolt Spacing; Relubricatable; Cast Polymer; Non-Expansion
Part #
5Y1GE8-23KO
BDI #
22529318
Details
817.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/5Y1GE8-23KO/p/22529318
Your Price
$ 817.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.01
EAN
0883450945288
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
5Y207-23KO
Seals
Single Lip Contact Silicone Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
-25 To 350 Deg F Food Grade Hi Temp Lubricant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; 4.69" Minimum Bolt Spacing; 5.44" Maximum Bolt Spacing; Relubricatable; Cast Polymer; Non-Expansion
Bolt Spacing Minimum
4.69 Inch | 119.126Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Bolt Spacing Maximum
5.44 Inch | 138.176Millimeter
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Length Thru Bore
1.88 Inch | 47.752 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh