https://www.bdiexpress.com/medias/INDDODPBXXXX-SLV-RTL-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NjZ8aW1hZ2UvanBlZ3xhR1ZpTDJoaE1TOHhNRFkyTlRRNE9ESTROVGN5Tmk5SlRrUkVUMFJRUWxoWVdGaGZVMHhXWDFKVVRGOURTVjgwUWt4VVh6TXdNSGd6TURBdWFuQm58ZDc3ZmFiZTA2MjlmYjFlNTIzYjg3ZTJiN2Q1NDIwYTZjZGNiNDYyMDEzODY4NzU0N2JhNGY4NWQ2MDYzNDYyZQ
DODGE
DODGE
8 SLV RTL PIL BLK ASSY MOD ; 435618
DODGE DODGE
Description
8 SLV RTL PIL BLK ASSY MOD ; 435618 BRG, PILLOW BLOCK RTL SERIES SLEEVOIL (SMARTCATALOG)
Pillow Block Bearing; 4 Bolt Pillow Block; 8" Bore; 12-1/4" Base to Center Height; Shaft Mount Mount; Plain Bearing; 29-7/8" Minimum Bolt Spacing; 33-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
435618
BDI #
27317194
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/8-SLV-RTL-PIL-BLK-ASSY-MOD-;-435618/p/27317194
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171500
EAN
782477755910
Weight / US pound
1310
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-3/4 Inch
Relubricatable
Yes
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Hydrodynamic
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 8" Bore; 12-1/4" Base to Center Height; Shaft Mount Mount; Plain Bearing; 29-7/8" Minimum Bolt Spacing; 33-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
31.5 Inch | 800.1 Millimeter
Bore
8 Inch | 203.2 Millimeter
Bolt Spacing Maximum
33.125 Inch | 841.375Millimeter
Length Thru Bore
14.125 Inch | 358.775 Millimeter
Bolt Spacing Minimum
29.875 Inch | 758.825Millimeter
Base to Center Height
12.25 Inch | 311 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh