https://www.bdiexpress.com/medias/INDNTNPBXXXX-AELPP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMjh8aW1hZ2UvanBlZ3xhR05tTDJnNVppOHhNRE0wTnpJd01qQXhPVE0xT0M5SlRrUk9WRTVRUWxoWVdGaGZRVVZNVUZCZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8NmM3NzA0ZmI3ZWY2ZWY5YWIxMjIxNDAzZGY2YmNjM2M5YjQ1MGRlZTBkNTM3OTZjYTJmYWMzOTc5MTcwOTVlNw
                
                https://www.bdiexpress.com/medias/INDNTNPBXXXX-AELPP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMjh8aW1hZ2UvanBlZ3xhR05tTDJnNVppOHhNRE0wTnpJd01qQXhPVE0xT0M5SlRrUk9WRTVRUWxoWVdGaGZRVVZNVUZCZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8NmM3NzA0ZmI3ZWY2ZWY5YWIxMjIxNDAzZGY2YmNjM2M5YjQ1MGRlZTBkNTM3OTZjYTJmYWMzOTc5MTcwOTVlNw
                
					
						
									NTN
								NTN
							
						
					AELPP201-008
				 
				NTN NTN
Description
						
                            
								AELPP201-008 PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 1/2" Bore; 7/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Not Relubricatable; Stamped Steel; Non-Expansion
                         	Part #
	                    
	                      	AELPP201-008
							BDI #
						
	                      	1214149
							
						
Details
                    
                        70.81
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/AELPP201-008/p/1214149
						
		
		
		
				Your Price
				
						
							$ 70.81 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171511
					Weight / Kilogram
				0.163
					EAN
				4547359461114
					Product Group - BDI
				M06110
					Number of Mounting Holes
				
					2
			Mounting Method
				
					Eccentric Collar
			Housing Style
				
					2 Bolt Pillow Block
			Rolling Element
				
					Ball Bearing
			Housing Material
				
					Stamped Steel
			Expansion / Non-expansion
				
					Non-Expansion
			Mounting Bolts
				
					5/16 Inch
			Relubricatable
				
					No
			Insert Part Number
				
					AEL201-008
			Seals
				
					Single Lip Contact Contour Riding
			Housing Configuration
				
					2 Piece Split
			Inch - Metric
				
					Inch
			Other Features
				
					Single Row | Light Duty | Has Trash Guard
			Category - BDI
				
					Pillow Block
			Harmonized Tariff Code
				
					8483.20.40.40
			Noun
				
					Bearing
			Keyword String
				
					Pillow Block
			Manufacturer URL
				
					https://www.ntnglobal.com
			Manufacturer Item Number
				
					AELPP201-008
			Weight / LBS
				
					0.4
			Long Description
				
					Pillow Block Bearing; 2 Bolt Pillow Block; 1/2" Bore; 7/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Not Relubricatable; Stamped Steel; Non-Expansion
			Actual Bolt Center to Center
				
					2.7 Inch | 68.6Millimeter
			Nominal Bolt Center to Center
				
					2.7 Inch | 68.6 Millimeter
			Base to Center Height
				
					0.875 Inch | 22.225 Millimeter
			Bore
				
					0.5 Inch | 12.7 Millimeter
			Length Thru Bore
				
					1.126 Inch | 28.6 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
